
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
532823-1
Zoro #
G701043792
UPC #
-
Country of Origin
United States
Dimensions
Contact Plating Thickness
30 µin
Details
Item
Contact
Max. Temp.
125°C
Application
Power, Signal
Terminal Finish
Gold Plated
Terminal Type
Through Hole
Type
Right Angle
Connection Material
Beryllium Copper
Connector Terminates To
Printed Circuit Board
Current Rating
25 A
Contact Finish
Gold Plated
Contact Type
Socket
Hole Center to Center
2.54 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.