Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HDI RECP ASSY 3 ROW 252 POS

  • Mfr # 1-532431-9

  • Zoro # G101040919


product price: $145.99
/ea
Sold in multiples of 2 for $291.98
Free Shipping & Returns

Key Features

Max. Temp.
125°C
Application
Signal; High Temperature
Height
9.14 mm
Terminal Type
Through Hole
Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-532431-9
Zoro #
G101040919
UPC #
-
Country of Origin
United States

Dimensions

Height
9.14 mm
Contact Plating Thickness
0.76 µm

Details

Item
PCB Mount Receptacle
Max. Temp.
125°C
Application
Signal; High Temperature
Terminal Type
Through Hole
Material
Thermoplastic
Connection Material
Copper Alloy
Number of Contacts
252
Connector Terminates To
Printed Circuit Board
Contact Type
Socket
Hole Center to Center
2.54 mm
Contact Finish
Gold Plated
Current Rating
3 A
Flammability Rating
UL 94 V-0
Number of Rows
3
Terminal Finish
Tin-Lead

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.