Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HDI RECP ASSY 3 ROW 36 POS

  • Mfr # 2-532431-4

  • Zoro # G101042432


product price: $33.39
/ea
Sold in multiples of 12 for $400.68

Key Features

Max. Temp.
125°C
Application
Signal; High Temperature
Terminal Type
Through Hole
Height
9.14 mm
Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-532431-4
Zoro #
G101042432
UPC #
-
Country of Origin
United States

Dimensions

Height
9.14 mm
Contact Plating Thickness
0.76 µm

Details

Item
PCB Mount Receptacle
Max. Temp.
125°C
Application
Signal; High Temperature
Terminal Type
Through Hole
Material
Thermoplastic
Connection Material
Copper Alloy
Current Rating
3 A
Number of Rows
3
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Number of Contacts
36
Terminal Finish
Tin-Lead
Flammability Rating
UL 94 V-0
Contact Type
Socket
Hole Center to Center
2.54 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.