
Shop TE CONNECTIVITY
See all product information
HDI RECP ASSY 4 ROW 100 POS
Mfr # 532434-1
Zoro # G301043598
product price:Â $71.79
/ea
Sold in multiples of 7 for $502.53
Key Features
Max. Temp.
125°C
Application
Signal; High Temperature
Terminal Type
Through Hole
Height
11.68 mm
Material
Thermoplastic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
532434-1
Zoro #
G301043598
UPC #
-
Country of Origin
United States
Dimensions
Height
11.68 mm
Contact Plating Thickness
0.76 µm
Details
Item
PCB Mount Receptacle
Max. Temp.
125°C
Application
Signal; High Temperature
Terminal Type
Through Hole
Material
Thermoplastic
Connector Terminates To
Printed Circuit Board
Hole Center to Center
2.54 mm
Flammability Rating
UL 94 V-0
Number of Contacts
100
Contact Finish
Gold Plated
Contact Type
Socket
Connection Material
Copper Alloy
Current Rating
3 A
Number of Rows
4
Terminal Finish
Tin Plated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.