Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HDI STATIC CHRGE GDE PIN PLTD

  • Mfr # 1-532828-1

  • Zoro # G701016901


product price: $13.39
/ea
Sold in multiples of 15 for $200.85

Key Features

Pin Length
1.195 in
Body Plating Material
Gold
Body Plating Thickness
30
Guide Pin Type
Static Discharge
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-532828-1
Zoro #
G701016901
UPC #
-
Country of Origin
United States

Dimensions

Pin Length
1.195 in
Body Plating Thickness
30
Thread Length
.475 in

Details

Body Plating Material
Gold
Guide Pin Type
Static Discharge
Body Material
Brass
Operating Temperature Range
-65 to 125 °C
Accessory Type
Guide Pin
Product Type
Accessory

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.