
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
532828-2
Zoro #
G101017928
UPC #
-
Country of Origin
United States
Dimensions
Thread Length
.475 in
Body Plating Thickness
30
Pin Length
1.15 in
Details
Body Plating Material
Gold
Guide Pin Type
Static Discharge
Accessory Type
Guide Pin
Product Type
Accessory
Operating Temperature Range
-65 to 125 °C
Body Material
Brass
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.