
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
532828-5
Zoro #
G401017802
UPC #
-
Country of Origin
United States
Dimensions
Body Plating Thickness
30
Thread Length
.475 in
Pin Length
.98 in
Details
Operating Temperature Range
-65 to 125 °C
Accessory Type
Guide Pin
Body Plating Material
Gold
Guide Pin Type
Static Discharge
Product Type
Accessory
Body Material
Brass
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.