
HD.M-C-STI.SN.0 3
Mfr # 1-1105000-3
Zoro # G100979272
product price: $3.15
/eaSold in multiples of 24 for $75.60
Key Features
Termination Style
Crimp Termination Only
Maximum Wire Size
20 AWG
Contact Material
Copper
Application
Wire/Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1105000-3
Zoro #
G100979272
UPC #
-
Country of Origin
Czechia
Dimensions
Maximum Wire Size
20 AWG
Details
Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Copper
Application
Wire/Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.