Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

HDMI REC SMT SHORT TYPE (Discontinued)

  • Mfr # 1-1932649-2
  • Zoro # G201067168
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1932649-2
Zoro #
G201067168
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.3 µm

Details

Item
Connector
For Use With
Printed Circuit Board
Connector Type
Receptacle
Color
Black
Terminal Type
Solder
Number of Ports
1
Finish
Matte Tin Plated
Features
With Panel Ground
Contact Finish
Gold Plated
Number of Contacts
19

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.