
HDMI REC SMT SHORT TYPE EMBOSS PACKAGE (Discontinued)
- Mfr # 5-1903015-4
- Zoro # G901069059
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-1903015-4
Zoro #
G901069059
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
0.3 µm
Details
Item
Connector
Max. Temp.
70°C
Application
Signal
Hole Center to Center
1 mm
Features
With Panel Ground
Terminal Type
Solder
Connector Type
Receptacle
Color
Black
Number of Ports
1
Finish
Matte Tin Plated
Current Rating
0.5 A
Connector Terminates To
Printed Circuit Board
Number of Contacts
19
Contact Finish
Gold Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.