Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity HDP-20 PLUG SIZE 1  9 POSN 205204-8

HDP-20 PLUG SIZE 1 9 POSN (Discontinued)

  • Mfr # 205204-8
  • Zoro # G601064545
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205204-8
Zoro #
G601064545
UPC #
-
Country of Origin
China

Details

Item
Connector
Max. Temp.
105°C
Application
Signal
Material
Steel
Finish
Tin Plated
Flammability Rating
UL 94 V-0
Hole Center to Center
2.74 mm
Connector Terminates To
Wire & Cable
Connector Type
Plug
Number of Contacts
9

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.