Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HDR ASSY MNL 2 POS LUBRICATED

  • Mfr # 194269-1

  • Zoro # G700939003


product price: $6.75
/ea
Sold in multiples of 30 for $202.50

Key Features

Color
White
Insulation Material
Nylon
Application
Power
Current
36 A
Standards
CSA Certified; UL E28476; UL Recognized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194269-1
Zoro #
G700939003
UPC #
-
Country of Origin
Mexico

Dimensions

Width
8.89 mm
Height
14.73 mm
Length
13.97 mm
Contact Plating Thickness
5.08 to 10.16 µm

Details

Item
Header
Color
White
Insulation Material
Nylon
Application
Power
Current
36 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
For Use With
Plug with High Current Socket Contacts
Max. Temp.
105°C
Hole Center to Center
600 mm
Terminal Type
Through Hole - Solder
Material
Nylon
Contact Type
Pin
Contact Finish
Silver Plated
Number of Rows
1
Current Rating
36 A
Number of Contacts
2
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Silver Plated
Termination Style
Through Hole - Solder
Maximum Conductors
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.