
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5787141-1
Zoro #
G700940863
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
2.54 µm
Details
Item
Wire Connector
Max. Voltage
50V DC
Maximum Voltage
50 V DC
Application
Power, Signal
Maximum Operating Temperature
70 Degrees C
Hole Center to Center
5 mm
Max. Temp.
70°C
Connector Type
Receptacle
Number of Contacts
5
Current Rating
7 A; 8.8 A
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.