
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1489127-4
Zoro #
G900956473
UPC #
-
Country of Origin
China
Dimensions
Min. Single Wire Size
20 AWG
Max. Single Wire Size
16 AWG
Height
27.4 mm
Width
0.562 in
Length
1.496 in
Max. Insulation Dia.
3.1 mm
Details
Color
Black
Item
Header
Number of Rows
1
Application
Power
Connection Material
Brass
Hole Center to Center
3 mm
Material
Thermoplastic
Max. Temp.
125°C
Max. Voltage
48V DC; 300V AC
Terminal Type
Crimp
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Current Rating
16 A
Number of Contacts
6
Contact Type
Pin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.