Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HDW KIT SCR LOCK VERT MTG

  • Mfr # 5552563-1

  • Zoro # G701052367


product price: $11.99
/ea
Sold in multiples of 7 for $83.93

Key Features

For Use With
Vertical Mount PCB Connectors
Product Type
Accessory
Thread Size
4-40 UNC 2A
Screw Length
.75 in
Mounting Angle
Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5552563-1
Zoro #
G701052367
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
4-40 UNC 2A
Screw Length
.75 in

Details

For Use With
Vertical Mount PCB Connectors
Product Type
Accessory
Mounting Angle
Vertical
Accessory Type
Screwlock, Hardware Kits

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.