Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity HDW KIT  STDOFF STUD METRIC 554808-1

HDW KIT STDOFF STUD METRIC (Discontinued)

  • Mfr # 554808-1
  • Zoro # G401026705
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554808-1
Zoro #
G401026705
UPC #
-
Country of Origin
China

Dimensions

Thread Size
11841
Screw Length
.595 in

Details

Material
Carbon Steel
For Use With
IEEE-488 Metric, Shielded Right Angle PCB Connectors, Shielded CHAMP Latch Connectors, Preassembled Shield
Panel Attachment Style
Rear Mount
Accessory Type
Hardware Kits, Metric Screwlock
Panel Mount Feature
With
Mounting Angle
Right Angle
Product Type
Accessory

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.