Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity HEADER  4P  3.5 PCB 16.5 H WB 1986718-4

HEADER 4P 3.5 PCB 16.5 H WB (Discontinued)

  • Mfr # 1986718-4
  • Zoro # G600979154
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1986718-4
Zoro #
G600979154
UPC #
-
Country of Origin
Italy

Dimensions

Pin Length
10.6 mm [ .417 in ]
PCB Tail Length
3.5 mm [ .1377 in ]

Details

Housing Color
Green
Screwless Terminal Block
Yes
Applies To
Printed Circuit Board
Contact Mount
Through Hole
Current Rating (Max) (A)
2
Number of Rows
1
Block Type
Straight
Voltage (VAC)
150
Mounting Angle
Vertical
Screw Flange
Without
Housing Material
Polyamide
Interlock
Without
Contact Base Material
Copper Alloy
Shrouded
No
Connector Style
Header
Centerline
3.5 mm [ .138 in ]
Threaded Flange
Without
Side Stackable
Yes
Number of Positions
4
Contact Mating Area Plating Material
Tin over Copper Alloy

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.