Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity HEADER  4P  3.5mm 12.5 H 1986717-4

HEADER 4P 3.5mm 12.5 H (Discontinued)

  • Mfr # 1986717-4
  • Zoro # G200979233
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1986717-4
Zoro #
G200979233
UPC #
-
Country of Origin
Italy

Dimensions

Pin Length
7 mm [ .275 in ]
PCB Tail Length
3.5 mm [ .1377 in ]
Contact Mating Area Plating Thickness (µm)
1 to 3

Details

Housing Color
Green
Applies To
Printed Circuit Board
Number of Rows
1
Interlock
Without
Number of Positions
4
Centerline
3.5 mm [ .138 in ]
Connector Style
Header
Voltage (VAC)
150
Current Rating (Max) (A)
2
Mounting Angle
Vertical
Screwless Terminal Block
Yes
Housing Material
Polyamide
Screw Flange
Without
Contact Mount
Through Hole
Contact Mating Area Plating Material
Tin over Copper Alloy
Threaded Flange
Without
Shrouded
No
Block Type
Straight
Contact Base Material
Copper Alloy
Side Stackable
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.