This item is Discontinued.

Te Connectivity HEADER  6P  3.5mm 12.5 H 1986717-6

HEADER 6P 3.5mm 12.5 H (Discontinued)

  • Mfr # 1986717-6
  • Zoro # G300979119
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1986717-6
Zoro #
G300979119
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
3.5 mm [ .1377 in ]
Pin Length
7 mm [ .275 in ]
Contact Mating Area Plating Thickness (µm)
1 to 3

Details

Housing Color
Green
Screwless Terminal Block
Yes
Number of Rows
1
Side Stackable
No
Shrouded
No
Centerline
3.5 mm [ .138 in ]
Screw Flange
Without
Threaded Flange
Without
Mounting Angle
Vertical
Voltage (VAC)
150
Housing Material
Polyamide
Contact Mating Area Plating Material
Tin over Copper Alloy
Contact Base Material
Copper Alloy
Current Rating (Max) (A)
2
Number of Positions
6
Connector Style
Header
Interlock
Without
Applies To
Printed Circuit Board
Block Type
Straight
Contact Mount
Through Hole

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.