Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity HEADER  8P  3.5 PCB 16.5 H WB 1986718-8

HEADER 8P 3.5 PCB 16.5 H WB (Discontinued)

  • Mfr # 1986718-8
  • Zoro # G000979341
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1986718-8
Zoro #
G000979341
UPC #
-
Country of Origin
Italy

Dimensions

Pin Length
10.6 mm [ .417 in ]
PCB Tail Length
3.5 mm [ .1377 in ]

Details

Housing Color
Green
Contact Mount
Through Hole
Contact Mating Area Plating Material
Tin over Copper Alloy
Applies To
Printed Circuit Board
Shrouded
No
Interlock
Without
Voltage (VAC)
150
Current Rating (Max) (A)
2
Screwless Terminal Block
Yes
Contact Base Material
Copper Alloy
Housing Material
Polyamide
Number of Positions
8
Connector Style
Header
Number of Rows
1
Mounting Angle
Vertical
Side Stackable
Yes
Threaded Flange
Without
Block Type
Straight
Screw Flange
Without
Centerline
3.5 mm [ .138 in ]

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.