Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity HEADER ASSY 10POS KEYING-A NEW GIC3.3 1-1971906-5

HEADER ASSY 10POS KEYING-A NEW GIC3.3 (Discontinued)

  • Mfr # 1-1971906-5
  • Zoro # G501040403
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1971906-5
Zoro #
G501040403
UPC #
-
Country of Origin
China

Dimensions

Height
14.25 mm
Length
18.6 mm
Contact Plating Thickness
78.73 µm
Min. Single Wire Size
24 AWG
Max. Single Wire Size
20 AWG

Details

Item
Header Assembly
Number of Rows
2
Application
Power, Signal
Material
Glass-Filled Polyamide
Color
Natural
Features
Shrouded
For Use With
Plug Housing
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Number of Contacts
10
Contact Type
Tab
Max. Voltage
250V AC/DC
Current Rating
4 A
Hole Center to Center
3.3 mm
Terminal Type
Through Hole - Solder
Connection Material
Brass
Contact Finish
Tin Plated
Max. Temp.
105°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.