Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity HEADER ASSY 10POS KEYING-C NEW GIC3.3 3-1971906-5

HEADER ASSY 10POS KEYING-C NEW GIC3.3 (Discontinued)

  • Mfr # 3-1971906-5
  • Zoro # G201042905
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1971906-5
Zoro #
G201042905
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
24 AWG
Max. Single Wire Size
20 AWG
Contact Plating Thickness
78.73 µm

Details

Item
Header Assembly
Material
Glass-Filled Polyamide
Number of Rows
2
Color
Red
Application
Power, Signal
Hole Center to Center
3.3 mm
Contact Type
Tab
Max. Voltage
250V AC/DC
Contact Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Number of Contacts
10
Terminal Type
Through Hole - Solder
Max. Temp.
105°C
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Current Rating
4 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.