Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity HEADER ASSY 12POS KEYING-B NEW GIC3.3 2-1971906-6

HEADER ASSY 12POS KEYING-B NEW GIC3.3 (Discontinued)

  • Mfr # 2-1971906-6
  • Zoro # G201041786
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1971906-6
Zoro #
G201041786
UPC #
-
Country of Origin
China

Dimensions

Height
14.25 mm
Length
0.86 in
Contact Plating Thickness
78.73 µm
Min. Single Wire Size
24 AWG
Max. Single Wire Size
20 AWG

Details

Item
Header Assembly
Color
Blue
For Use With
Plug Housing
Number of Rows
2
Material
Glass-Filled Polyamide
Features
Shrouded
Application
Power, Signal
Contact Finish
Tin Plated
Number of Contacts
12
Current Rating
4 A
Connection Material
Brass
Max. Temp.
105°C
Hole Center to Center
3.3 mm
Terminal Type
Through Hole - Solder
Contact Type
Tab
Max. Voltage
250V AC/DC
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.