Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity HEADER ASSY 12POS KEYING-D NEW GIC3.3 4-1971906-6

HEADER ASSY 12POS KEYING-D NEW GIC3.3 (Discontinued)

  • Mfr # 4-1971906-6
  • Zoro # G601043441
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1971906-6
Zoro #
G601043441
UPC #
-
Country of Origin
China

Dimensions

Height
14.25 mm
Length
0.86 in
Max. Single Wire Size
20 AWG
Contact Plating Thickness
78.73 µm
Min. Single Wire Size
24 AWG

Details

Item
Header Assembly
Number of Rows
2
Material
Glass-Filled Polyamide
Application
Power, Signal
Color
Yellow
For Use With
Plug Housing
Features
Shrouded
Current Rating
4 A
Max. Temp.
105°C
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Contact Finish
Tin Plated
Contact Type
Tab
Number of Contacts
12
Hole Center to Center
3.3 mm
Terminal Type
Through Hole - Solder
Connector Terminates To
Printed Circuit Board
Connection Material
Brass
Max. Voltage
250V AC/DC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.