
HEADER ASSY 4POS KEYING-A NEW GIC3.3 (Discontinued)
- Mfr # 1-1971906-2
- Zoro # G201041168
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1971906-2
Zoro #
G201041168
UPC #
-
Country of Origin
China
Dimensions
Length
8.7 mm
Height
0.561 in
Contact Plating Thickness
2 µm
Details
Item
Connector
Number of Rows
2
Material
Glass-Filled Polyamide
For Use With
Plug Housing
Color
Natural
Features
Shrouded
Hole Center to Center
3.3 mm
Connector Type
Header
Contact Finish
Tin Plated
Current Rating
4 A
Number of Contacts
4
Max. Temp.
105°C
Connection Material
Brass
Terminal Type
Through Hole - Solder
Contact Type
Tab
Terminal Finish
Tin Plated
Max. Voltage
250V AC/DC
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.