Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity HEADER ASSY 4POS KEYING-C NEW GIC3.3 3-1971906-2

HEADER ASSY 4POS KEYING-C NEW GIC3.3 (Discontinued)

  • Mfr # 3-1971906-2
  • Zoro # G001042808
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1971906-2
Zoro #
G001042808
UPC #
-
Country of Origin
China

Dimensions

Height
0.561 in
Length
8.7 mm
Contact Plating Thickness
2 µm

Details

Item
Connector
For Use With
Plug Housing
Material
Glass-Filled Polyamide
Number of Rows
2
Color
Red
Features
Shrouded
Terminal Finish
Tin Plated
Hole Center to Center
3.3 mm
Connector Type
Header
Terminal Type
Through Hole - Solder
Max. Voltage
250V AC/DC
Number of Contacts
4
Contact Finish
Tin Plated
Contact Type
Tab
Max. Temp.
105°C
Connection Material
Brass
Current Rating
4 A
Flammability Rating
UL 94 V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.