Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity HEADER ASSY 4POS KEYING-D NEW GIC3.3 4-1971906-2

HEADER ASSY 4POS KEYING-D NEW GIC3.3 (Discontinued)

  • Mfr # 4-1971906-2
  • Zoro # G601043304
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1971906-2
Zoro #
G601043304
UPC #
-
Country of Origin
China

Dimensions

Height
0.561 in
Length
8.7 mm
Contact Plating Thickness
2 µm

Details

Item
Connector
Number of Rows
2
Color
Yellow
Material
Glass-Filled Polyamide
Features
Shrouded
For Use With
Plug Housing
Contact Type
Tab
Max. Voltage
250V AC/DC
Current Rating
4 A
Hole Center to Center
3.3 mm
Number of Contacts
4
Connector Type
Header
Contact Finish
Tin Plated
Max. Temp.
105°C
Terminal Type
Through Hole - Solder
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Connection Material
Brass

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.