Zoro Homepage
This item is Discontinued.
Te Connectivity HEADER ASSY 6POS KEYING-A NEW GIC3.3 1-1971906-3

HEADER ASSY 6POS KEYING-A NEW GIC3.3 (Discontinued)

  • Mfr # 1-1971906-3
  • Zoro # G701041118
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1971906-3
Zoro #
G701041118
UPC #
-
Country of Origin
China

Dimensions

Height
0.561 in
Length
12 mm
Contact Plating Thickness
2 µm

Details

Item
Connector
Number of Rows
2
Color
Natural
For Use With
Plug Housing
Material
Glass-Filled Polyamide
Features
Shrouded
Max. Voltage
250V AC/DC
Max. Temp.
105°C
Terminal Type
Through Hole - Solder
Number of Contacts
6
Hole Center to Center
3.3 mm
Contact Finish
Tin Plated
Flammability Rating
UL 94 V-0
Connector Type
Header
Current Rating
4 A
Terminal Finish
Tin Plated
Connection Material
Brass
Contact Type
Tab

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.