
HEADER ASSY 8POS KEYING-A NEW GIC3.3 (Discontinued)
- Mfr # 1-1971906-4
- Zoro # G101041190
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1971906-4
Zoro #
G101041190
UPC #
-
Country of Origin
China
Dimensions
Height
0.561 in
Length
22.3 mm
Contact Plating Thickness
2 µm
Details
Item
Connector
Number of Rows
2
Color
Natural
Features
Shrouded
Material
Glass-Filled Polyamide
For Use With
Plug Housing
Terminal Finish
Tin Plated
Max. Voltage
250V AC/DC
Contact Type
Tab
Number of Contacts
8
Contact Finish
Tin Plated
Hole Center to Center
3.3 mm
Flammability Rating
UL 94 V-0
Connector Type
Header
Max. Temp.
105°C
Current Rating
4 A
Terminal Type
Through Hole - Solder
Connection Material
Brass
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.