Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity HEADER ASSY 8POS KEYING-B NEW GIC3.3 2-1971906-4

HEADER ASSY 8POS KEYING-B NEW GIC3.3 (Discontinued)

  • Mfr # 2-1971906-4
  • Zoro # G101041800
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1971906-4
Zoro #
G101041800
UPC #
-
Country of Origin
China

Dimensions

Height
0.561 in
Length
22.3 mm
Contact Plating Thickness
2 µm

Details

Item
Connector
Color
Blue
For Use With
Plug Housing
Number of Rows
2
Material
Glass-Filled Polyamide
Features
Shrouded
Connector Type
Header
Terminal Finish
Tin Plated
Number of Contacts
8
Flammability Rating
UL 94 V-0
Max. Temp.
105°C
Connection Material
Brass
Terminal Type
Through Hole - Solder
Contact Type
Tab
Hole Center to Center
3.3 mm
Contact Finish
Tin Plated
Current Rating
4 A
Max. Voltage
250V AC/DC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.