Zoro Homepage
This item is Discontinued.
Te Connectivity HEADER ASSY 8POS KEYING-D NEW GIC3.3 4-1971906-4

HEADER ASSY 8POS KEYING-D NEW GIC3.3 (Discontinued)

  • Mfr # 4-1971906-4
  • Zoro # G801043258
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1971906-4
Zoro #
G801043258
UPC #
-
Country of Origin
China

Dimensions

Length
0.88 in
Height
14.25 mm
Min. Single Wire Size
24 AWG
Max. Single Wire Size
20 AWG
Contact Plating Thickness
78.73 µm

Details

Item
Header Assembly
Number of Rows
2
For Use With
Plug Housing
Color
Yellow
Material
Glass-Filled Polyamide
Features
Shrouded
Application
Power, Signal
Contact Type
Tab
Terminal Finish
Tin Plated
Contact Finish
Tin Plated
Connection Material
Brass
Terminal Type
Through Hole - Solder
Number of Contacts
8
Flammability Rating
UL 94 V-0
Current Rating
4 A
Max. Temp.
105°C
Hole Center to Center
3.3 mm
Max. Voltage
250V AC/DC
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.