Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity HEADER HE14 STRAIGHT 2X8 P 281739-8

HEADER HE14 STRAIGHT 2X8 P (Discontinued)

  • Mfr # 281739-8
  • Zoro # G601041416
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
281739-8
Zoro #
G601041416
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
PCB Mount Header
Max. Temp.
105°C
Color
Blue
Material
High Temperature Thermoplastic
Features
Shrouded
Flammability Rating
UL 94 V-0
Contact Type
Pin
Hole Center to Center
2.54 mm
Current Rating
3 A
Terminal Finish
Tin Plated; Tin-Lead Plated
Number of Contacts
16
Connection Material
Phosphor Bronze
Number of Rows
2
Terminal Type
Through Hole; Insulation Displacement Crimp
Contact Finish
Tin Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.