Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity HEADER HE14 STRAIGHT 5 P 281695-5

HEADER HE14 STRAIGHT 5 P (Discontinued)

  • Mfr # 281695-5
  • Zoro # G401041371
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
281695-5
Zoro #
G401041371
UPC #
-
Country of Origin
China

Details

Item
PCB Mount Header
Max. Temp.
105°C
Standards
CSA LR7189; UL E28476
Color
Blue
Material
High Temperature Thermoplastic
Features
Shrouded
Number of Rows
1
Current Rating
3 A
Connector Terminates To
Printed Circuit Board
Connection Material
Phosphor Bronze
Contact Type
Pin
Contact Finish
Tin Plated
Terminal Type
Through Hole; Insulation Displacement Crimp
Number of Contacts
5
Hole Center to Center
2.54 mm
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated; Tin-Lead Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.