Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HEADER HE14 STRAIGHT 8 P

  • Mfr # 281695-8

  • Zoro # G301041303


product price: $1.49
/ea
Sold in multiples of 57 for $84.93

Key Features

Max. Temp.
105°C
Standards
CSA LR7189; UL E28476
Features
Shrouded
Color
Blue
Material
High Temperature Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
281695-8
Zoro #
G301041303
UPC #
-
Country of Origin
China

Details

Item
PCB Mount Header
Max. Temp.
105°C
Standards
CSA LR7189; UL E28476
Features
Shrouded
Color
Blue
Material
High Temperature Thermoplastic
Connection Material
Phosphor Bronze
Terminal Type
Through Hole; Insulation Displacement Crimp
Number of Contacts
8
Number of Rows
1
Flammability Rating
UL 94 V-0
Current Rating
3 A
Hole Center to Center
2.54 mm
Contact Finish
Tin Plated
Terminal Finish
Tin Plated; Tin-Lead Plated
Connector Terminates To
Printed Circuit Board
Contact Type
Pin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.