
Header Housing Assy EP 2.5 RA 10 Pos. (Discontinued)
- Mfr # 1-1744426-0
- Zoro # G600955950
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1744426-0
Zoro #
G600955950
UPC #
-
Country of Origin
China
Dimensions
Height
7.6 mm
Length
1.08 in
Contact Plating Thickness
2.032 µm
Max. Single Wire Size
20 AWG
Min. Single Wire Size
26 AWG
Details
Item
PCB Mount Header
Material
Nylon
Number of Rows
1
Color
White
Features
Shrouded
For Use With
Receptacle Assembly
Flammability Rating
UL 94 V-0
Hole Center to Center
2.5 mm
Max. Temp.
105°C
Terminal Finish
Bright Tin Plated
Connection Material
Copper Alloy
Contact Finish
Tin Plated
Contact Type
Pin
Wire Type
Discrete
Current Rating
4.5 A
Connector Terminates To
Printed Circuit Board
Number of Contacts
10
Max. Voltage
250V AC
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.