
Header Housing Assy EP 2.5 RA 12 Pos. (Discontinued)
- Mfr # 1-1744426-2
- Zoro # G800955125
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1744426-2
Zoro #
G800955125
UPC #
-
Country of Origin
China
Dimensions
Height
7.6 mm
Length
1.27 in
Min. Single Wire Size
26 AWG
Contact Plating Thickness
2.032 µm
Max. Single Wire Size
20 AWG
Details
Item
PCB Mount Header
Material
Nylon
Number of Rows
1
Features
Shrouded
Color
White
For Use With
Receptacle Assembly
Number of Contacts
12
Connector Terminates To
Printed Circuit Board
Connection Material
Copper Alloy
Terminal Finish
Bright Tin Plated
Contact Type
Pin
Contact Finish
Tin Plated
Wire Type
Discrete
Flammability Rating
UL 94 V-0
Max. Temp.
105°C
Hole Center to Center
2.5 mm
Max. Voltage
250V AC
Current Rating
4.5 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.