
Header Housing Assy EP 2.5 RA 13 Pos. (Discontinued)
- Mfr # 1-1744426-3
- Zoro # G600955080
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1744426-3
Zoro #
G600955080
UPC #
-
Country of Origin
China
Dimensions
Height
7.6 mm
Length
1.377 in
Min. Single Wire Size
26 AWG
Max. Single Wire Size
20 AWG
Contact Plating Thickness
2.032 µm
Details
Item
PCB Mount Header
Material
Nylon
Number of Rows
1
Features
Shrouded
Color
White
For Use With
Receptacle Assembly
Current Rating
4.5 A
Flammability Rating
UL 94 V-0
Contact Type
Pin
Connection Material
Copper Alloy
Max. Voltage
250V AC
Hole Center to Center
2.5 mm
Terminal Finish
Bright Tin Plated
Number of Contacts
13
Wire Type
Discrete
Max. Temp.
105°C
Connector Terminates To
Printed Circuit Board
Contact Finish
Tin Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.