Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Header Housing Assy  EP 2.5 RA  19 Pos. 1-1744426-9

Header Housing Assy EP 2.5 RA 19 Pos. (Discontinued)

  • Mfr # 1-1744426-9
  • Zoro # G700955164
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1744426-9
Zoro #
G700955164
UPC #
-
Country of Origin
China

Dimensions

Height
7.6 mm
Length
1.96 in
Min. Single Wire Size
26 AWG
Max. Single Wire Size
20 AWG
Contact Plating Thickness
2.032 µm

Details

Item
PCB Mount Header
Material
Nylon
Number of Rows
1
Features
Shrouded
Color
White
For Use With
Receptacle Assembly
Number of Contacts
19
Max. Temp.
105°C
Contact Finish
Tin Plated
Contact Type
Pin
Wire Type
Discrete
Connection Material
Copper Alloy
Max. Voltage
250V AC
Terminal Finish
Bright Tin Plated
Current Rating
4.5 A
Hole Center to Center
2.5 mm
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.