Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Header Housing Assy EP 2.5 RA 2 Pos.

  • Mfr # 1744426-2

  • Zoro # G300956936


product price: $0.22
/ea
Sold in multiples of 500 for $110.00

Key Features

Material
Nylon
Number of Rows
1
Height
7.6 mm
Length
0.39 in
Application
Power
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1744426-2
Zoro #
G300956936
UPC #
-
Country of Origin
China

Dimensions

Height
7.6 mm
Length
0.39 in
Min. Single Wire Size
26 AWG
Max. Single Wire Size
20 AWG
Contact Plating Thickness
2.032 µm

Details

Item
PCB Mount Header
Material
Nylon
Number of Rows
1
Application
Power
Color
White
Features
Shrouded
For Use With
Receptacle Assembly
Connection Material
Copper Alloy
Wire Type
Discrete
Terminal Type
Solder
Flammability Rating
UL 94 V-0
Number of Contacts
2
Terminal Finish
Bright Tin Plated
Current Rating
4.5 A
Max. Temp.
105°C
Contact Finish
Bright Tin Plated
Hole Center to Center
2.5 mm
Contact Type
Pin
Max. Voltage
250V AC
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.