
Header Housing Assy EP 2.5 RA 3 Pos. (Discontinued)
- Mfr # 1744426-3
- Zoro # G200956814
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1744426-3
Zoro #
G200956814
UPC #
-
Country of Origin
China
Dimensions
Height
7.6 mm
Length
12.5 mm
Contact Plating Thickness
2.032 µm
Min. Single Wire Size
26 AWG
Max. Single Wire Size
20 AWG
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.