Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Header Housing Assy  EP 2.5 RA  4 Pos. 1744426-4

Header Housing Assy EP 2.5 RA 4 Pos. (Discontinued)

  • Mfr # 1744426-4
  • Zoro # G800956856
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1744426-4
Zoro #
G800956856
UPC #
-
Country of Origin
China

Dimensions

Height
7.6 mm
Length
0.59 in
Max. Single Wire Size
20 AWG
Contact Plating Thickness
2.032 µm
Min. Single Wire Size
26 AWG

Details

Item
PCB Mount Header
Material
Nylon
Number of Rows
1
Application
Power
Features
Shrouded
Color
White
For Use With
Receptacle Assembly
Max. Voltage
250V AC
Terminal Finish
Bright Tin Plated
Contact Type
Pin
Contact Finish
Bright Tin Plated
Connector Terminates To
Printed Circuit Board
Max. Temp.
105°C
Number of Contacts
4
Connection Material
Copper Alloy
Hole Center to Center
2.5 mm
Flammability Rating
UL 94 V-0
Terminal Type
Solder
Wire Type
Discrete
Current Rating
4.5 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.