Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Header Housing Assy  EP 2.5 RA  5 Pos. 1744426-5

Header Housing Assy EP 2.5 RA 5 Pos. (Discontinued)

  • Mfr # 1744426-5
  • Zoro # G700956826
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1744426-5
Zoro #
G700956826
UPC #
-
Country of Origin
China

Dimensions

Height
7.6 mm
Length
0.688 in
Contact Plating Thickness
2.032 µm
Min. Single Wire Size
26 AWG
Max. Single Wire Size
20 AWG

Details

Item
PCB Mount Header
Material
Nylon
Number of Rows
1
Features
Shrouded
Color
White
Application
Power
For Use With
Receptacle Assembly
Flammability Rating
UL 94 V-0
Number of Contacts
5
Max. Voltage
250V AC
Current Rating
4.5 A
Wire Type
Discrete
Terminal Finish
Bright Tin Plated
Connector Terminates To
Printed Circuit Board
Contact Type
Pin
Hole Center to Center
2.5 mm
Contact Finish
Bright Tin Plated
Terminal Type
Solder
Max. Temp.
105°C
Connection Material
Copper Alloy

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.