Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Header Housing Assy  EP 2.5 RA  6 Pos. 1744426-6

Header Housing Assy EP 2.5 RA 6 Pos. (Discontinued)

  • Mfr # 1744426-6
  • Zoro # G600956865
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1744426-6
Zoro #
G600956865
UPC #
-
Country of Origin
China

Dimensions

Height
7.6 mm
Length
20 mm
Max. Single Wire Size
20 AWG
Contact Plating Thickness
2.032 µm
Min. Single Wire Size
26 AWG

Details

Item
PCB Mount Header
Material
Nylon
Number of Rows
1
Features
Shrouded
Application
Power
Color
White
For Use With
Receptacle Assembly
Max. Voltage
250V AC
Connector Terminates To
Printed Circuit Board
Terminal Finish
Bright Tin Plated
Contact Finish
Bright Tin Plated
Terminal Type
Solder
Contact Type
Pin
Number of Contacts
6
Flammability Rating
UL 94 V-0
Max. Temp.
105°C
Wire Type
Discrete
Hole Center to Center
2.5 mm
Connection Material
Copper Alloy
Current Rating
4.5 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.