Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Header Housing Assy  EP 2.5 RA  7 Pos. 1744426-7

Header Housing Assy EP 2.5 RA 7 Pos. (Discontinued)

  • Mfr # 1744426-7
  • Zoro # G200956906
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1744426-7
Zoro #
G200956906
UPC #
-
Country of Origin
China

Dimensions

Height
7.6 mm
Length
22.5 mm
Max. Single Wire Size
20 AWG
Min. Single Wire Size
26 AWG
Contact Plating Thickness
2.032 µm

Details

Item
PCB Mount Header
Material
Nylon
Number of Rows
1
Application
Power
Features
Shrouded
Color
White
For Use With
Receptacle Assembly
Current Rating
4.5 A
Max. Voltage
250V AC
Flammability Rating
UL 94 V-0
Number of Contacts
7
Max. Temp.
105°C
Hole Center to Center
2.5 mm
Connector Terminates To
Printed Circuit Board
Terminal Finish
Bright Tin Plated
Wire Type
Discrete
Contact Type
Pin
Terminal Type
Solder
Contact Finish
Bright Tin Plated
Connection Material
Copper Alloy

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.