Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headers & Wire Housings 26 Modii Hdr Drst Unshrd A/Pin

  • Mfr # 1-103542-2

  • Zoro # G305782417


product price: $12.15
/ea
Sold in multiples of 15 for $182.25

Key Features

Color
Black
Standards
UL E28476; CSA LR16455
UL 94 Flammability Rating
V-0
Material
Thermoplastic
Terminal Type
Through Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-103542-2
Zoro #
G305782417
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
30 µin

Details

Item
PCB Mount Header
Color
Black
Standards
UL E28476; CSA LR16455
UL 94 Flammability Rating
V-0
Material
Thermoplastic
Terminal Type
Through Hole
Contact Finish
Gold Plated
Hole Center to Center
2.54 mm
Number of Rows
2
Connection Material
Copper-Nickel-Tin
Number of Contacts
26
Contact Type
Pin
Features
Unshrouded
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin-Lead Plated; Tin-Lead over Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.