
Headers & Wire Housings 8P Vert Pin Hdr Dual Glow Wire (Discontinued)
- Mfr # 1586768-8
- Zoro # G005789259
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1586768-8
Zoro #
G005789259
UPC #
-
Country of Origin
China
Dimensions
Min. Single Wire Size
26 AWG
Width
0.383 in
Height
12.8 mm
Length
18 mm
Max. Insulation Dia.
3.1 mm
Max. Single Wire Size
18 AWG
Maximum Single Wire Size
18 AWG
Minimum Single Wire Size
26 AWG
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.