
Headers & Wire Housings Retainer, Tpa Dual Row, Ep2.5 (Discontinued)
- Mfr # 1969541-8
- Zoro # G405916736
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1969541-8
Zoro #
G405916736
UPC #
-
Country of Origin
China
Dimensions
Height
11.35 mm
Details
Color
Black
Number of Rows
2
Material
Nylon
Type
Terminal Position Assurance
Max. Temp.
105°C
Hole Center to Center
2.5 mm
Number of Contacts
8
Connector Terminates To
Wire & Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.