This item is Discontinued.

Te Connectivity Headers & Wire Housings Retainer, Tpa, Dual Row, Ep2.5 3-1969541-2

Headers & Wire Housings Retainer, Tpa, Dual Row, Ep2.5 (Discontinued)

  • Mfr # 3-1969541-2
  • Zoro # G505916810
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1969541-2
Zoro #
G505916810
UPC #
-
Country of Origin
China

Dimensions

Height
11.35 mm

Details

Color
Black
Number of Rows
2
Material
Nylon
Max. Temp.
105°C
Hole Center to Center
2.5 mm
Type
Terminal Position Assurance
Connector Terminates To
Wire & Cable
Number of Contacts
32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.