Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Power Connectors Hd.7.Bu.C 250V-Latamid

  • Mfr # 2-1103001-4

  • Zoro # G305789751


product price: $3.39
/ea
Sold in multiples of 25 for $84.75

Key Features

Color
Light Gray
Insulation Material
Polycarbonate
Material
Polycarbonate
Contact Type
Pin
Number of Contacts
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1103001-4
Zoro #
G305789751
UPC #
-
Country of Origin
Czechia

Details

Item
Insert
Color
Light Gray
Insulation Material
Polycarbonate
Material
Polycarbonate
Contact Type
Pin
Number of Contacts
8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.