Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HE/HA-C-BU.AG.0 75

  • Mfr # 2-1105101-1

  • Zoro # G900979052


product price: $1.49
/ea
Sold in multiples of 5000 for $7,450.00

Key Features

Termination Style
Crimp Termination Only
Maximum Wire Size
12 AWG
Contact Material
Copper
Application
Wire/Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1105101-1
Zoro #
G900979052
UPC #
-
Country of Origin
Czechia

Dimensions

Maximum Wire Size
12 AWG

Details

Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Copper
Application
Wire/Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.